Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exelair EX45FRL40A-02P Filter/Regulator/Lubricator Polycarbonate Bowl 1/4" NPT 145 PSI40 Micron

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Exelair EX45FRL40A-02P Filter/Regulator/Lubricator Polycarbonate Bowl 1/4" NPT 145 PSI40 Micron

Item #: WBB2232607

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $174.15 Save up to 18%
Price: $ 141.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Exelair EX45FRL40A-02P Filter/Regulator/Lubricator Polycarbonate Bowl 1/4" NPT 145 PSI40 Micron

EXELAIR by Milton Simply Better Airline system provides the best solution to manage compressed air. EXELAIRs trio pack saves space by combining features of the filter regulator & lubricator into one unit. Such as the polycarbonate bowl with a capacity of 7.4 oz and an automatic draining or can be manually drained by rotating shut off at the bottom. Regulator located in the middle includes 1 5/8" dial gauge reads in both PSI/Mpa and a lockout knob to set desired PSI. Attached next the regulator is the lubricator that includes polycarbonate bowl with a capacity of 4.56 oz.. FRL Lubricator delivers a consistent mist of oil through the airline and extends tool life which can be refilled either by removing bowl or filling through oil fill cap on top. Oil amount is easily adjusted by rotating dial at the top of the unit. Box includes with a fully assembled unit mounting bracket with hardware Max Air Flow of 110 CFM and a Max operating pressure 145 PSI. Always install FR 20' feet down line of air compressor to allow air to cool and lessen the amount of water carried through the supply line.

Product Specifications

    • BRANDExelAir
    • MANUFACTURERS PART NUMBEREX45FRL40A-02P
    • CFM110
    • COLOR FINISHBlack/Silver
    • LENGTH INCHES9-5/8
    • WIDTH INCHES9-1/16
    • HEIGHT INCHES3-15/16
    • CONNECTION SIZE1/4
    • BOWL TYPEPolycarbonate
    • MAXIMUM AMBIENT (AIR COOLED)140
    • PRE-FILTERNo
    • AUTO DRAINYes
    • MOUNTINGYes
    • BOWL SIZE (OZ)4.56
    • MICRON RATING40
    • FILTER MATERIALBronze Sintered
    • PSI [MAX]145
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!