Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Filter/Regulator MGFR200-08, Semi-Auto Drain, Polycarbonate Bowl, 1/4" NPT

Bimba-Mead Filter/Regulator MGFR200-08, Semi-Auto Drain, Polycarbonate Bowl, 1/4" NPT

Item #: WBB571980

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Filter/Regulator MGFR200-08, Semi-Auto Drain, Polycarbonate Bowl, 1/4" NPT

MGFR200-08 pneumatic filter regulator combo, 1/4 inch NPT ports, semi-automatic drain, locking adjustment knob, integral pressure gauge, and mounting bracket included.

Product Specifications

  • BRANDBimba-Mead
  • MANUFACTURERS PART NUMBERMGFR200-08
  • MAX PSI145
  • TYPERelieving Regulators With Push To Lock Adjustment Knobs
  • LENGTH INCHES2-4/9
  • WIDTH INCHES2-1/6
  • HEIGHT INCHES6-1/3
  • TEMPERATURE RANGE°F41 to 140° F
  • DRAIN TYPESemi-Auto
  • PROOF PRESSURE40μ
  • SAVINGSEveryday Low Price
  • DRAIN BOWL CAPACITY2.2 Fl. oz.
  • PRESSURE23 to 120 PSI
  • SERIESMGFC
  • CONSTRUCTIONAluminum
  • NPT OUTLET INCHES1/4
  • PORT SIZE INCHES1/4
  • DESCRIPTIONFilter/Regulator
  • BOWL TYPEPolycarbonate
  • FLUIDAir
  • MICRON RATING40
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 18, 2014

    Filter/Regulator
    Your review:
    Very easy to install on equipment.
  • Reviewer: Anonymous

    Date: June 08, 2012

    great regulator
    Your review:
    this item fitted perfect for the aplication needed.
Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Filter/Regulator MGFR200-06, Semi-Auto Drain, Polycarbonate Bowl, 1/8" NPT

Item #: B571982

Not Yet Rated

Usually ships in 5 to 8 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Filter/Regulator MGFR200-08, Semi-Auto Drain, Polycarbonate Bowl, 1/4" NPT

Bimba-Mead Filter/Regulator MGFR200-08, Semi-Auto Drain, Polycarbonate Bowl, 1/4" NPT

Item #: WBB571980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant