discount codeFree shipping over 300

Applied at checkout

Campbell Hausfeld Filter / Regulator / Lubricator PA210400AV / 1189 SCFM / 250 Max PSI

Campbell Hausfeld Filter / Regulator / Lubricator PA210400AV / 1189 SCFM / 250 Max PSI

Item #: WBB991069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Popular item in this category

Customers Also Viewed

Campbell Hausfeld Filter/Regulator/Lubricator PA210400AV, 1189 SCFM, 250 Max PSI

Clean, dry regulated air is essential for an efficient compressed air system. Without proper treatment of the air, performance of pneumatic equipment and air operated tools can suffer leading to down time and lost productivity.

Product Specifications

  • BRANDCampbell Hausfeld®
  • MANUFACTURERS PART NUMBERPA210400AV
  • MAX PSI250
  • TYPEFilter/Regulator/Lubricator
  • WEIGHT LBS3.8
  • FLOW (SCFM)1189
  • NPT OUTLET INCHES3/8
  • DESCRIPTIONFilter/Regulator/Lubricator
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Campbell Hausfeld Filter / Regulator / Lubricator PA210400AV / 1189 SCFM / 250 Max PSI

Campbell Hausfeld Filter / Regulator / Lubricator PA210400AV / 1189 SCFM / 250 Max PSI

Item #: WBB991069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top