Separators
CFM
Brand
Free Shipping
Length
Width
Height
Price
Related Products
Ingersoll Rand Non-Cycling Air Dryer, 11 CFM Ingersoll Rand Refrigerated Dryers make providing continuous dry air as easy as piping a self-contained unit into your compressed air supply line. Corrosion-resistant heat exchangers, an enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air. This virtually eliminates cost due to ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. These small-footprint units provide complete, affordable solutions for applications ...
Desiccant dryers provide extremely dry air for applications requiring complete removal of water and water vapors (such as painting). The desiccant material absorbs moisture in the air until it becomes saturated. After the desiccant becomes saturated, it can no longer absorb moisture and must either be regenerated or replaced. Features Removes water vapor at the point of use Desiccant changes color when it needs to be changed or recharged Outlet screen keeps desiccant particles out of tools Clear bowl with metal guards for easy viewing of fluid level and impact protection Quick release ...
Atlas Copco's oil-injected rotary screw G15L-125 AP 208-230/460 compressor is a powerful and reliable industrial rotary screw compressor for small and medium sized industries. The G15L-125 AP 208-230/460 compressor is an Oil-Injected Rotary Screw, 208-230/460 volt Three phase unit with Floor Mount configuration. Built from high-quality components and materials, they provide a reliable source of high-quality air in temperatures up to 46°C/115°F. Features & Benefits: Reliability The G series is designed, manufactured and tested in accordance with ISO 9001, ISO 14001 and ISO 1217. The screw ...
Atlas Copco High-Efficiency Coalescing Filter Removes oil aerosols, wet dust and rough particles down to 1.0 ppm Protect your air-powered tools, your processes, and your final products. ISO 8573.1 Certified Suggested for clean, dry air for commercial and industrial use Meets today's increasingly stringent quality requirements Replaceable Cartridge Cartridge replacement is recommended yearly or every 8000 hours Offers longer lifespan compared to other filters rated to 4000 hours and less Nautilus Multi-Wrapped Media Technology A coarse 3D-structured layer/barrier provides efficient oil ...
The California Air Tools RD-91503 High-Efficiency Non-Recycling 98% Refrigerated Air Dryer (220v 60hz) typically removes around 98% of moisture from compressed air, achieving a Pressure Dew Point (PDP) between 2 - 10°C (35.6 to 50 Fahrenheit), making it suitable for most general industrial applications where a high level of dryness is needed but not an extremely low dew point. Features: Max Inlet Temperature: 176F Max Ambient Temperature: 104F Capacity: 52.97 CFM Working Pressure: 29-145 PSI Working Temperature: -5 to +60°C or 23°F to 140°F Power Supply: 220v, ...