Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion® CDHM3-11,  Small Dual Tower Desiccant Dryer CDHM3-11, 115V, 3 CFM

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Champion® CDHM3-11, Small Dual Tower Desiccant Dryer CDHM3-11, 115V, 3 CFM

Item #: WBB917792

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,140.21 Save up to 13%
Product Information
Customer Review
Product Q&A
Accessories
Champion® Small Dual Tower Desiccant Dryer CDHM3-11, 115V, 3 CFM

Champion® CDHM Heatless Desiccant Air Dryers are a durable, light weight, self sufficient design. They use the proven "Pressure Swing Adsorption" (PSA) method for drying wet compressed air. This requires having two identical towers containing hygroscopic desiccant.

CDHM Series Standard design features:

  • Solid state timer with led display for visual monitoring and built in timer memory
  • Low air velocity through the desiccant for more efficient drying
  • Large internal air passages to reduce pressure drop
  • Neman 4 components
  • Minimal threaded connections, for fewer leak points than competitive units
  • Components are all easily serviced and field replaceable
  • 3-Year limited warranty (parts only excluding contaminated desiccant and solenoid wear parts)
  • Repressurization before tower switch-over causes less shocking of the desiccant and no pressure drop at switch over
  • No plug mufflers
  • 6-Ft. Electric power cord

Product Specifications

    • BRANDChampion®
    • MANUFACTURERS PART NUMBERCDHM3-11
    • PHASE1
    • VOLTAGE115
    • CFM3
    • TYPEHeatless Desiccant Dryer
    • LENGTH INCHES5
    • WIDTH INCHES6-1/2
    • HEIGHT INCHES12
    • WEIGHT LBS8
    • POWERElectric
    • HERTZ60
    • RPM--
    • SAVINGSEveryday Low Price
    • LIMITED WARRANTY36 months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!