Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks® 41522, 2 HP, Hand Carry, 6 Gallon, Pancake, 150 PSI, 2.6 CFM, 1-Phase 120V

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

GreenWorks® 41522, 2 HP, Hand Carry, 6 Gallon, Pancake, 150 PSI, 2.6 CFM, 1-Phase 120V

Item #: WBB1573607

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95
Product Information
Customer Review
Product Q&A
Accessories
GreenWorks® 41522, 2 HP, Hand Carry, 6 Gallon, Pancake, 150 PSI, 2.6 CFM, 1-Phase 120V

The GreenWorks® Air Compressor has a 2HP engine with 1500 watts of power which is good for multiple trim finishing nailers, small framing/roofing jobs and all general inflation and smaller air tools. Designed for portability (35 lbs) with an integrated carry handle.

Features:
  • Powerful 12 Amp motor
  • 150 psi max tank pressure stores more air in the tank for longer tool runtimes
  • 2.6 Standard Cubic Feet per Minute at 90 psi allows for quick compressor recovery time
  • Oil-free pump for low maintenance
  • 6 Gallon tank for increased tank air volume
  • Two regulated air couplers to support two users
  • Pancake tank design, along with rubber feet, for stability

Product Specifications

    • BRANDGreenWorks®
    • MANUFACTURERS PART NUMBER41522
    • HORSEPOWER2
    • PHASE1
    • VOLTAGE120
    • CFM2.6
    • MAX PSI150
    • COLOR FINISHSilver/Green
    • CERTIFICATIONcCSAus
    • PUMP DRIVEDirect
    • PUMP MATERIALDirect Drive
    • PUMP TYPESingle-Stage
    • OIL SYSTEMOil Free
    • OIL TYPEOil Free
    • OIL SIGHT GLASSNo
    • LOW OIL SHUT-OFFNo
    • TANK SIZE GALLONS6
    • TANK ORIENTATIONPancake
    • TANK DRAIN VALVEManual
    • TANK OUTLET1/4"
    • AFTER COOLERNo
    • AIR DRYERNo
    • AIR FILTERNo
    • TYPEHand Carry
    • WARRANTY1 Year
    • LENGTH INCHES19.5
    • WIDTH INCHES17
    • HEIGHT INCHES16.5
    • WEIGHT LBS38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!