Take 15% off your entire order!

Offer applied at checkout

+

Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V

Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V

Item #: WBB2186726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Atlas Copco UD60+, 2-in-1 Inline Coalescing Filters, High Efficiency, 127 cfm, 1" NPT, 0.01 Micron

    $668.00

  • Atlas Copco OSC 145, Oil/Water Separator, 160 cfm, 1/2" NPT

    $1,744.00

  • Global Industrial™ 3/8"x 50' 300 PSI Spring Retractable Steel Hose Reel (With Hose)

    $116.95

$28,960.00 up to 2% OFF

Price: $28,325.00

$4,720.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $28,325.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends May 31, 2020.


Atlas Copco GA22VSD+, 30 HP, Variable Speed Rotary Screw Comp., Tankless, 175 PSIG,3-PH 230V,w/Dryer

Atlas Copco's GA VSD+ range brings a game-changing innovation to the general industry. The GA 7-37 VSD+ variable speed drive compressor reduces your energy consumption by a staggering 50% on average, compared to idling compressors. At the same time it offers improved performance, silent operation (down to 62 dB(A)) and a compact footprint, thanks to its vertical drive train design. The heart of the GA VSD+ is an interior permanent magnet motor, directly coupled to Atlas Copco's best-in-class screw element: all of which have been in-house designed and have patents pending. All these benefits make the GA VSD+ the compressor of the future, setting a new standard in the industry for years to come. Customer benefits: Highest reliability – The GA VSD+ has proven its reliability during extensive field-testing. The drive train is a completely closed, oil-cooled unit that is both quiet and reliable (IP 66), even in the harshest conditions. Exceptional energy savings – Atlas Copco's GA Variable Speed Drive+ (VSD+) technology closely follows the air demand by automatically adjusting the motor speed to match the compressed air supply to the air demand. Combined with the innovative design of the iPM (Permanent Magnet) motor (efficiency corresponding to IE4 efficiency), this results in average energy savings of 50% and an average cut of 37% in the lifecycle cost of a compressor. A new, more efficient fan motor achieves another saving on specific energy requirements of up to 7% of the compressor power. On top of the energy savings, the GA VSD+ realizes a Free Air Delivery (FAD) increase of up to 12%. The design of the motor and the drive train are protected by pending patents. Air system integration - The GA VSD+ is compact, with a footprint that is less than half of the current GA VSD. Thanks to the silent motor and fully-enclosed drive train, this compressor runs as quietly as 62 dB(A). Thanks to its smart design, all maintenance parts are easy accessible and the compressor allows for installation close to a wall or even in corners. Advanced control and monitoring – To maximize efficiency and reliability, the Elektronikon® controls the main drive motor and regulates system pressure within a predefined and narrow pressure band. The Elektronikon® controller can be adapted to your specific needs with extra sensors, digital contacts, fieldbus, Internet and SMS communication functions. In combination with the ES multiple compressor controller, the operation of your complete compressor room is optimized. Integrated air treatment – The GA VSD+ is available in a Full Feature version that includes an energy-friendly integrated refrigerant dryer of the newest generation.

Product Specifications

  • BRANDAtlas Copco
  • MANUFACTURERS PART NUMBERGA22VSD+ 175 FF 230/3/60
  • HORSEPOWER30
  • PHASE3
  • VOLTAGE230
  • CFM157.5
  • MAX PSI175
  • COLOR FINISHAtlas Copco Gray
  • PUMP DRIVEDirect Drive
  • PUMP MATERIALCast Iron
  • PUMP TYPEVariable Speed Oil-Injected Rotary Screw
  • OIL SYSTEMOil Injected
  • OIL TYPEOil Lubricated
  • OIL SIGHT GLASSYes
  • LOW OIL SHUT-OFFYes
  • TANK SIZE GALLONSTankless
  • TANK ORIENTATIONTankless
  • TANK DRAIN VALVEAutomatic
  • TANK OUTLET1"
  • AFTER COOLERYes
  • AIR DRYERYes
  • AIR FILTERNo
  • TYPERotary Screw
  • LENGTH INCHES49
  • WIDTH INCHES31
  • HEIGHT INCHES63
  • WEIGHT LBS1499
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 200V

Item #: B2186735

Not Yet Rated

Usually ships in 7 to 10 days

$24,094.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V

Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V

Item #: WBB2186726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Atlas Copco GA22VSD, 30 HP, Rotary Screw Compressor, Tankless, 175 PSI, 157.5 CFM,3-Phase 230V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant