Take 15% off your entire order!

Offer applied at checkout

Atlas Copco CR5.5-SS-24G-HG 5.5HP Gasoline Single-Stage Horizontal Compressor - 135 PSI

Atlas Copco CR5.5-SS-24G-HG 5.5HP Gasoline Single-Stage Horizontal Compressor - 135 PSI

Item #: WBB2347917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,163.00

$193.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,163.00 or save 5% on purchase.

Quantity

Atlas Copco CR5.5-SS-24G-HG 5.5HP Gasoline Single-Stage Horizontal Compressor - 135 PSI

Atlas Copco set the standard for performance and reliability in the compressed air industry. The CR Contractor series of cast-iron, single and two-stage piston compressors are no exception, with the capacity to meet the high demands of workshops and light industrial applications. The CR range brings out the best in quality, efficiency and reliability in an affordable piston compressor. We back this up with our standard 2 year bumper-to-bumper warranty on all contractor models. Whether you choose a vertical or a horizontal model, you get a compressor with exceptional reliability and minimum maintenance for a wealth of professional applications. The Atlas Copco CR series air compressor features a full cast-iron design that delivers high performance.

Product Specifications

  • BRANDAtlas Copco
  • MANUFACTURERS PART NUMBER1129740049
  • HORSEPOWER5 1/2
  • PHASEGas
  • VOLTAGEGas
  • CFM7
  • MAX PSI140
  • COLOR FINISHAtlas Grey
  • CERTIFICATIONASME
  • PUMP DRIVEBelt Drive
  • PUMP MATERIALCast Iron
  • PUMP TYPESingle Stage
  • OIL SYSTEMYES
  • OIL TYPEPiston Fluid Oil
  • OIL SIGHT GLASSYES
  • LOW OIL SHUT-OFFNo
  • TANK SIZE GALLONS2x4 Gallon
  • TANK ORIENTATIONHorizontal
  • TANK DRAIN VALVEManual
  • TANK OUTLET3/8'' NPT
  • AFTER COOLERNo
  • AIR DRYERNo
  • AIR FILTERYES
  • TYPEWheelbarrow
  • WARRANTY2 Year Bumper-to-Bumper
  • LENGTH INCHES43
  • WIDTH INCHES18
  • HEIGHT INCHES26
  • WEIGHT LBS179
  • CFM @ 90 PSI9 3/5
  • PRE-FILTERNo
  • FUEL TYPEGasoline
  • START TYPEElectric/Recoil
  • STYLEWheelbarrow
  • CONSTRUCTIONCast Iron
  • DEWPOINT PRESSURE GAUGENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Atlas Copco CR2-SS-24G-115V 1PH 2HP Single-Stage Horizontal Compressor - 135 PSI - 115 Volts

Item #: B2347920

Not Yet Rated

Usually ships in 5 to 8 days

$876.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlas Copco CR5.5-SS-24G-HG 5.5HP Gasoline Single-Stage Horizontal Compressor - 135 PSI

Atlas Copco CR5.5-SS-24G-HG 5.5HP Gasoline Single-Stage Horizontal Compressor - 135 PSI

Item #: WBB2347917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant