Take 15% off your entire order!

Offer applied at checkout

+

Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V

Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V

Item #: WBB2258182

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,670.00

$1,111.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,670.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V

The Campbell Hausfeld 120-gallon, 25 hp, horizontal, two-stage compressor (CE9004) is ideal for auto repair facilities, tire repair outlets and small manufacturing facilities. This air compressor has a high air flow of 87 CFM @ 90 PSI to power multiple, high-demand air tools. Its industrial-rated NEMA motor operates on three-phase electrical power, driving a long-life, cast-iron, two-stage pump that's designed to deliver more than 15,000 hours of operation.

Product Specifications

  • BRANDCampbell Hausfeld®
  • MANUFACTURERS PART NUMBERCE9004
  • MODELCE9004
  • HORSEPOWER25
  • PHASE3
  • VOLTAGE208-230/460
  • CFM87
  • MAX PSI175
  • COLOR FINISHBlack
  • CERTIFICATIONProp 65
  • PUMP DRIVEBelt Drive
  • PUMP MATERIALCast Iron
  • PUMP TYPETwo-Stage
  • OIL SYSTEMSplash Lubricated
  • OIL TYPEOil Lubricated
  • OIL SIGHT GLASSNo
  • LOW OIL SHUT-OFFNo
  • TANK SIZE GALLONS120
  • TANK ORIENTATIONHorizontal
  • TANK DRAIN VALVEManual
  • TANK OUTLET3/4"
  • AFTER COOLERYes
  • AIR DRYERNo
  • AIR FILTERNo
  • TYPETwo-Stage
  • WARRANTY3 Year
  • LENGTH INCHES96
  • WIDTH INCHES41
  • HEIGHT INCHES71
  • WEIGHT LBS1900
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jenny® U75B-80, 7.5HP, Two-Stage Compressor, 80 Gallon, Horiz., 175 PSI, 27.2 CFM, 1-Phase 230V

Item #: B880234

Not Yet Rated

Usually ships in 14 to 17 days

$4,750.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V

Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V

Item #: WBB2258182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V
    Campbell Hausfeld® CE9004,25 HP,Two-Stage Comp.,120 Gal,Horiz,175 PSI,87 CFM,3-PH 208-230/460V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant