Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion® CASQEAGI09,  EVOLUTION 2 Stage Elec.Air Compressor HER10-12, 10 HP, 120 Gal, 208V,3PH

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Champion® CASQEAGI09, EVOLUTION 2 Stage Elec.Air Compressor HER10-12, 10 HP, 120 Gal, 208V,3PH

Item #: WBB917745

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,670.00 Save up to 36%
Price: $ 6,859.00
Product Information
Customer Review
Product Q&A
Accessories
Champion® EVOLUTION Two-Stage Electric Air Compressor HER10-12, 10 HP, 120 Gal, 208V, 3PH

Champion® Evolution Compressors are loaded with features designed for day-in, day-out performance. Loaded with rugged features, these compressors deliver high performance and tremendous value. This compressor pump comes with a 5-year pro-rated warranty. As a result, R-series compressors offer long, trouble-free service with unbridled operating efficiency.

Specifications and Features

  • Sound Attenuating Enclosure for low noise
  • Industry Leading R Series Pump
  • Air Cooled After cooler
  • Automatic Tank Drain - Electric
  • Filter Maintenance Indicator
  • Innovative Belt Tensioning System
  • Oil Sight Gauge
  • Loadless Starting
  • Factory Filled with ChampLub AC Lubricant
  • All Pumps are Factory Tested Prior to Shipment

Documents are in PDF format

Product Specifications

    • BRANDChampion®
    • MANUFACTURERS PART NUMBERCASQEAGI09
    • MODELHER10-12
    • HORSEPOWER10
    • PHASE3
    • VOLTAGE208
    • CFM--
    • MAX PSI--
    • COLOR FINISHGreen/White
    • CERTIFICATIONASME
    • PUMP DRIVEBelt Drive
    • PUMP MATERIALAluminum
    • PUMP TYPETwo-Stage
    • OIL SYSTEMSplash Lubricated
    • OIL TYPEOil Lubricated
    • OIL SIGHT GLASSYes
    • LOW OIL SHUT-OFFNo
    • TANK SIZE GALLONS120
    • TANK ORIENTATIONHorizontal
    • TANK DRAIN VALVEAutomatic
    • TANK OUTLET3/4"
    • AFTER COOLERYes
    • AIR DRYERNo
    • AIR FILTERYes
    • TYPETwo-Stage
    • WARRANTY1 Year
    • LENGTH INCHES73
    • WIDTH INCHES32
    • HEIGHT INCHES70
    • WEIGHT LBS1220
    • RPM--
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed