Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8893-26, 1/4" Right Angle Aircraft Air Drill, 0.9 HP, 2600 RPM, 1.9 CFM, 90 PSI
See all 19 items in product family

Universal Tool UT8893-26, 1/4" Right Angle Aircraft Air Drill, 0.9 HP, 2600 RPM, 1.9 CFM, 90 PSI

Item #: WBB235137

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 845.00
Product Information
Customer Review
Product Q&A
Aircraft angle Drill 2600 RPM

  • Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
  • Highest precision engineering ensures 600,000 cycles of use
  • Internal silencer baffle reduces noise pressure to 78 dBA
  • 0.9 HP motor ensures no slow down & clean break through even for larger diameter holes in high grade special alloy materials
  • UT8893S series angle drills feature the same precision engineered angle head as the UT8891 series
  • Motor parts 100% interchangeable with UT8728 die grinder series
  • UT8893 series straight drills feature precision fully caged gears with needle bearings
  • Best for: Continuous precision air frame work and general precision engineering

Product Specifications

    • LENGTH INCHES10.9
    • COLOR FINISHRed
    • BRANDUniversal Tool
    • DESCRIPTIONAircraft Angle Drill
    • MANUFACTURERS PART NUMBERUT8893-26
    • PSI90
    • REVERSIBLENo
    • STYLERight Angle
    • WEIGHT LBS2.4
    • SOUND LEVEL78
    • EXHAUSTRear
    • GEAR TRAINPlanetary
    • CHUCK SIZE1/4
    • SIDE GRIP HANDLENo
    • MINIMUM HOSE SIZE3/8
    • AVERAGE AIR CONSUMPTION1.9
    • HORSEPOWER0.9
    • FREE SPEED (RPM)2600
    • VARIABLE SPEEDYes
    • SPINDLE SIZE1/4-28
    • AIR INLET NPT1/4
    • WARRANTY1 Year Parts & Labor
    • DUTYIndustrial
    • THROTTLELever
    • HOUSING MATERIALAluminum w/ overgrip
    • HANDLE MATERIAL Aluminum w/ overgrip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!