Universal Tool UT8674-1, Pistol Air Hammer - 3200 BPM
See all 36 items in product family

Universal Tool UT8674-1, Pistol Air Hammer - 3200 BPM

Item #: WBB235166

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 467.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pistol Air Hammer - 3200 BPM

  • 3/4" piston, 4-5/8" stroke and 0498" shank for extra heavy duty work
  • Positive action trigger and valve increases control
  • Precision engineered, heat treated alloy steel cylinder & piston for added reliability & low air consumption
  • Best for: Heavy chipping, bolt cutting and pin driving

Product Specifications

    • LENGTH INCHES7.8
    • AVERAGE CFM5
    • BRANDUniversal Tool
    • CFM HIGH20
    • DESCRIPTIONPistol Air Hammer
    • MANUFACTURERS PART NUMBERUT8674-1
    • WEIGHT LBS4.4
    • BUSHING INCHES0.498
    • HOSE SIZE I.D3/8"
    • SOCKET RETAINERSpring
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • STROKE INCHES4.625
    • BORE INCHES0.75
    • TOOL TYPEAir Hammer
    • BPM3200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!