Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-81979, Pneumatic Bit-3/8" Diameter Taper Punch
See all 18 items in product family

K-Tool KTI-81979, Pneumatic Bit-3/8" Diameter Taper Punch

Item #: WBB640553

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pneumatic Bit-3/8" Diameter Taper Punch

Made in U.S.A.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-81979
    • TYPETaper Punch
    • DIAMETER INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!