discount codeFree shipping over 300

Applied at checkout

Exair 1108SS,  Atto Super Air Nozzle, 4 mm x 0.5 Male thread, Stainless Steel

Exair 1108SS, Atto Super Air Nozzle, 4 mm x 0.5 Male thread, Stainless Steel

Item #: WBB775322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

Exair 1110SS-NPT, Nano Super Air Nozzle, MNPT 1/4", Stainless Steel

Usually ships in 2 to 5 days

Not Yet Rated

$61.95

Customers Also Viewed

Exair Atto Super Air Nozzle, 4 mm x 0.5 Male thread, Stainless Steel

EXAIR offers a complete selection of air nozzles suited to a wide range of blowoff, cooling and drying applications. These air nozzles have been engineered to provide a strong blast of airflow while minimizing air consumption and noise levels. They are available in many configurations and materials to suit the requirements of your application. These air nozzles use a small amount of compressed air to entrain large volumes of surrounding room air. EXAIR's award winning Super Air NozzlesTM have been engineered to provide the best performance. They are extremely efficient, producing a high thrust, concentrated stream of high velocity airflow with low sound levels and air consumption. The compressed air is ejected through holes located in recessed grooves that cannot be blocked or dead ended.

Applications:
  • Part cleaning
  • Chip removal
  • Part drying
  • Material conveying
  • Part ejection
  • Fiber conveying
  • Air assist
Features:
  • Reduced compressed air cost
  • 10 dBA average noise reductions
  • Conserve compressed air
  • Compact
  • Improved safety
  • Meets OSHA noise level requirements
  • Meets OSHA pressure requirements
  • Improved production

Product Specifications

  • LENGTH0.51"
  • BRANDExair
  • CONSTRUCTION316 Stainless Steel
  • MANUFACTURERS PART NUMBER1108SS
  • TYPESuper Air Nozzle
  • WEIGHT LBS1
  • CFM2.5
  • @ PSIG80
  • DIAMETER--
  • CERTIFICATIONSCE Compliant
  • MALE/FEMALE THREADMale
  • SOUND LEVEL 3' AWAY (dBA)58
  • MAX PSI250
  • AIR INLET NPTM4 x 0.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$13.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Exair 1108SS,  Atto Super Air Nozzle, 4 mm x 0.5 Male thread, Stainless Steel

Exair 1108SS, Atto Super Air Nozzle, 4 mm x 0.5 Male thread, Stainless Steel

Item #: WBB775322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top