discount codeFree shipping over 300

Applied at checkout

Exair 1260-CS,  Soft Grip Safety Air Gun W/1106 Super Air Nozzle and Chip Shield, Zinc

Exair 1260-CS, Soft Grip Safety Air Gun W/1106 Super Air Nozzle and Chip Shield, Zinc

Item #: WBB775330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Quantity

Popular item in this category

Customers Also Viewed

Exair Soft Grip Safety Air Gun W/1106 Super Air Nozzle and Chip Shield, Zinc

EXAIR's Soft Grip Safety Air Gun is ideal for hours of continuous use without fatigue; the ergonomic design keeps the hand in a comfortable position and incorporates a large trigger that permits operation with one or more fingers. The durable cast aluminum body is suited for rugged industrial use and includes a convenient hanger hook for easy storage. The Soft Grip Safety Air Gun can be ordered with aluminum, stainless steel, or PEEK plastic nozzles to meet your individual application needs. Aluminum Extension Pipes help to reach normally inaccessible areas. EXAIR's engineered air nozzles and polycarbonate chip shields work in conjunction to meet or exceed OSHA standard 1910.242(b): compressed air shall not be used for cleaning purposes except where reduced to less than 30 PSIG and then only with effective chip guarding and personal protective equipment. Theses nozzles are also engineered to lower noise levels and provide protection against occupational noise exposure explained in OSHA standard CFR 1910.95 (a): protection against the effects of noise exposure shall be provided when the sound levels exceed those shown in Table G-16 when measured on the A scale of a standard sound level meter at slow response.



Product Specifications

  • LENGTH8.125"
  • BRANDExair
  • MANUFACTURERS PART NUMBER1260-CS
  • TYPESoft Grip Safety
  • WEIGHT LBS2
  • CFM60
  • @ PSIG80
  • EXTENSTION CONSTRUCTIONAluminum
  • GUN CONSTRUCTIONAluminum
  • MALE/FEMALE THREADFemale
  • SOUND LEVEL 3' AWAY (dBA)87
  • DEPTH4"
  • CHIP SHIELD CONSTRUCTIONPolycarbonate
  • MAX PSI120
  • NOZZLE CONSTRUCTIONZinc Aluminum
  • AIR INLET NPT1/4"
  • HEIGHT6-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$13.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Exair 1260-CS,  Soft Grip Safety Air Gun W/1106 Super Air Nozzle and Chip Shield, Zinc

Exair 1260-CS, Soft Grip Safety Air Gun W/1106 Super Air Nozzle and Chip Shield, Zinc

Item #: WBB775330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top