Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair 1299-6-CS, Soft Grip Safety Air Gun W/Mini Super Air Nozzle, 6" Extension & Chip Shield, Zinc
See all 14 items in product family

Exair 1299-6-CS, Soft Grip Safety Air Gun W/Mini Super Air Nozzle, 6" Extension & Chip Shield, Zinc

Item #: WBB775461

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Exair Soft Grip Safety Air Gun W/Mini Super Air Nozzle, 6" Extension and Chip Shield, Zinc

EXAIR's Soft Grip Safety Air Gun is ideal for hours of continuous use without fatigue; the ergonomic design keeps the hand in a comfortable position and incorporates a large trigger that permits operation with one or more fingers. The durable cast aluminum body is suited for rugged industrial use and includes a convenient hanger hook for easy storage. The Soft Grip Safety Air Gun can be ordered with aluminum, stainless steel, or PEEK plastic nozzles to meet your individual application needs. Aluminum Extension Pipes help to reach normally inaccessible areas. EXAIR's engineered air nozzles and polycarbonate chip shields work in conjunction to meet or exceed OSHA standard 1910.242(b): compressed air shall not be used for cleaning purposes except where reduced to less than 30 PSIG and then only with effective chip guarding and personal protective equipment. Theses nozzles are also engineered to lower noise levels and provide protection against occupational noise exposure explained in OSHA standard CFR 1910.95 (a): protection against the effects of noise exposure shall be provided when the sound levels exceed those shown in Table G-16 when measured on the A scale of a standard sound level meter at slow response.



Product Specifications

    • LENGTH11.8125"
    • BRANDExair
    • MANUFACTURERS PART NUMBER1299-6-CS
    • TYPESoft Grip Safety
    • WEIGHT LBS3
    • SOUND LEVEL 3' AWAY (dBA)71
    • CFM10
    • HEIGHT6-1/2"
    • AIR INLET NPT1/4"
    • MALE/FEMALE THREADFemale
    • CHIP SHIELD CONSTRUCTIONPolycarbonate
    • EXTENSTION CONSTRUCTIONAluminum
    • NOZZLE CONSTRUCTIONZinc Aluminum
    • MAX PSI120
    • GUN CONSTRUCTIONAluminum
    • DEPTH4"
    • @ PSIG80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!