Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exair 1214,  Super Blast Safety Air Gun W/1112 Super Air Nozzle, 91 SCFM, 3/4" FNPT, Brass Vavle
See all 14 items in product family

Exair 1214, Super Blast Safety Air Gun W/1112 Super Air Nozzle, 91 SCFM, 3/4" FNPT, Brass Vavle

Item #: WBB775516

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 303.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Exair Super Blast Safety Air Gun W/1112 Super Air Nozzle, 91 SCFM, 3/4" FNPT, Brass Vavle

These hand-held versions of our Super Air Nozzle Clusters and large Super Air Nozzles provide the same strong blowing force with the added convenience of a comfortable soft grip and easy to operate spring-loaded manual valve that automatically shuts off if it is dropped. The Super Blast Safety Air Gun is ideal for long distance, wide area blowoff, cooling and drying applications as well as part ejection. All Super Blast Safety Air Guns meet or exceed the OSHA standard 1910.242(b) for 30 PSI Dead-end pressure.

Product Specifications

    • LENGTH12.87"
    • BRANDExair
    • MANUFACTURERS PART NUMBER1214
    • TYPESuper Blast Safety
    • WEIGHT LBS5
    • SOUND LEVEL 3' AWAY (dBA)96
    • CFM91
    • AIR INLET NPT3/4"
    • DIAMETER1.39"
    • MALE/FEMALE THREADFemale
    • CHIP SHIELD CONSTRUCTIONBrass
    • EXTENSTION CONSTRUCTIONAluminum
    • NOZZLE CONSTRUCTIONZinc Aluminum
    • MAX PSI250
    • @ PSIG80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!