Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 74BH018Z, Blind Hole Gun W/ 18" Angled Tip - Min Qty 3
See all 102 items in product family

Guardair 74BH018Z, Blind Hole Gun W/ 18" Angled Tip - Min Qty 3

Item #: WBB645099

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($61.90)

Price: $30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir Blind Hole Gun W/ 18" Angled Tip

Features:

  • Durable cast aluminum body with hanging hook
  • Wide comfort trigger
  • Safety air shield
  • 3/16" OD brass extension with 1/8 OD plastic stylus tip
  • 1/4" FNPT inlet
  • Meets OSHA standards

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONBlind Hole Gun
    • MANUFACTURERS PART NUMBER74BH018Z
    • PSI120
    • SCFM35
    • THRUST (LBF)0.1
    • EXTENSION LENGTH INCHES--
    • NOISE OUTPUT (DBA)103

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!