Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD

Item #: WBB645324

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $105.95 ea.
6+ $99.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD

Place twice the power of a standard shop vacuum in the palm of your hand. Powered by standard shop compressed air, the lightweight 1548 Flexible Gun Vac has no electric motors to burn out. Easy to empty high filtration collection bag attaches to rear of vacuum via hose cuff. Unit hangs on a hook, ready for use at anytime. Threaded vacuum inlet accepts 18" x 1 5⁄16" OD flexible metal extension (included).

Features:

  • Rugged, all metal construction
  • Contoured comfort grip
  • Convenient hanging eyelet
  • High filtration collection bag with zipper for easy debris disposal
  • 1/4" FNPT bottom and rear inlets

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONFlexible Gun Vac Kit
    • MANUFACTURERS PART NUMBER1548
    • PSI120
    • SCFM29
    • SERIESClassic+
    • NOISE OUTPUT (DBA)89

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this item static dissipating or has ESD properties? Can it be grounded or is there a different option similar that would work in a explosive dust hazard environment?

Question Asked By: Chris , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result