- Durable cast aluminum body with hanging hook
- Wide comfort trigger and precision air volume control
- Safety air shield
- Zinc alloy venturi nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 57S30XB, Original Safety Air Gun
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2IN |
| Width | 6 in |
| Height | 1 in |
| FNPT Inlet | 1/4 in |
Product Details
| Thrust | 1 lb-ft |
| Color | Metallic |
| Series | Classic+ |
| Handle Type | Pistol Grip |
| Body Exterior Material | Aluminium |
| Material | Metal |
| SCFM | 36 |
| Description | Air Gun |
| Manufacturers Part Number | 57S30XB |
| PSI | 120 psi |
| Nozzle Material | Aluminium |
| Noise Output | 104 dBA |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Integral Shield Nozzle |