Guardair 83SG, Syphon Pneumatic Oil Gun W/12" Extension & 1 Qt screw-on, steel container
See all 5 items in product family

Guardair 83SG, Syphon Pneumatic Oil Gun W/12" Extension & 1 Qt screw-on, steel container

Item #: WBB645339

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $74.95 ea.
2+ $69.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Guardair 83SG, Syphon Pneumatic Oil Gun W/12" Extension & 1 Qt screw-on, steel container

Perfect for lubricating automobiles, trucks, construction equipment, and machinery, the 83SG Pneumatic Oil Gun delivers up to 15 gallons of liquid per hour. 12" extension reaches inaccessible locations while the adjustable nozzle tip controls flow and spray pattern. Precision air volume control ensures spray repeatability. One quart steel container screws into gun body. Classic+ pistol-grip style handle provides maximum user comfort. Conforms to MIL-0-14 559C.

Features:

  • Durable cast aluminum body with hanging hook
  • Wide comfort trigger
  • Precision air volume control
  • One quart, screw-on, steel container
  • 12 extension with adjustable nozzle tip
  • 1/4" FNPT inlet

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONPneumatic Oil Gun
    • MANUFACTURERS PART NUMBER83SG
    • PSI120
    • SCFM9
    • SERIESSyphon
    • EXTENSION LENGTH INCHES12"
    • GPH15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!