Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair 900LJ072AA, Thumbswitch W/ 72" Alum Ext & Alum Nozzle - Min Qty 2
See all 102 items in product family

Guardair 900LJ072AA, Thumbswitch W/ 72" Alum Ext & Alum Nozzle - Min Qty 2

Item #: WBB645209

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($73.90)

Price: $36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir Thumbswitch W/ 72" Alum Ext & Alum Nozzle

Features:

  • Durable, cast aluminum body
  • Comfortable, steel trigger
  • Aluminum extension
  • Powerful, venturi nozzle
  • 1/4" FNPT inlet
  • Meets OSHA standards

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONThumbswitch Safety Air Gun
    • MANUFACTURERS PART NUMBER900LJ072AA
    • PSI120
    • EXTENSION MATERIALAluminum
    • SCFM16
    • THRUST (LBF)1.1
    • EXTENSION LENGTH INCHES72
    • NOISE OUTPUT (DBA)100
    • EXTENSION LENGTH(S)72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!