Air Grinders
Availability
Free Shipping
Special Price
Brand
Type
Color
Price
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"
RPM
25000 rpm
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"
RPM
22000 rpm
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.88 HP
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.9 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4" in
Horsepower
.34 HP
Exhaust
Rear
Horsepower
0.5 HP
Hose Size Inside Diameter
1/4
RPM
20000 rpm
Ingersoll Rand® Type 27 Angle Grinder w/ Barrel Grip, 1/4" Air Inlet, 12000 RPM, 0.88 HP
Air Inlet Thread Size (NPT)
1/4 in
Exhaust
Rear
Horsepower
0.88 HP
Hose Size Inside Diameter
3/8"
Exhaust
Rear
Horsepower
0.5 HP
Hose Size Inside Diameter
1/4
RPM
22000 rpm
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.33 HP
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Front
Horsepower
0.25 HP
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.4 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.88 HP
Air Inlet Thread Size (NPT)
1/4" in
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
RPM
20000 rpm
Air Inlet Thread Size (NPT)
1/2" in
Exhaust
Side
Horsepower
2 HP
Hose Size Inside Diameter
1/2"
Air Inlet Thread Size (NPT)
3/8" in
Exhaust
Rear
Horsepower
1 HP
Hose Size Inside Diameter
3/8"
Ingersoll Rand 18 Pc. Rear Exhaust Right Angle Air Die Grinder Kit, 1/4" Collet, 20000 RPM
Exhaust
Rear
RPM
"20,000" rpm
Air Inlet Thread Size (NPT)
3/8" in
Horsepower
1.3 HP
Air Inlet Thread Size (NPT)
1/2 in
Exhaust
Side
Horsepower
3 HP
Hose Size Inside Diameter
3/4"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.1 HP
Hose Size Inside Diameter
1/4"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/2 in
Exhaust
Side
Horsepower
3 HP
Hose Size Inside Diameter
3/4"
Ingersoll Rand 11 Pc. Front Exhaust Angle Air Die Grinder Kit, 1/4" Collet, 21000 RPM
Exhaust
Front
RPM
21000 rpm
Air Inlet Thread Size (NPT)
1/4" in
Horsepower
.5 HP
Air Inlet Thread Size (NPT)
3/8" in
Horsepower
1 HP
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.65 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4 in
Exhaust
Rear
Horsepower
0.4 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4 in
Exhaust
Rear
Hose Size Inside Diameter
7/32"
RPM
56000 rpm
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.5 HP
Hose Size Inside Diameter
1/4"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"
RPM
11000 rpm
Air Inlet Thread Size (NPT)
1/4" in
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.4 HP
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
3/8 in
Exhaust
Rear
Horsepower
1 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4" in
Air Inlet Thread Size (NPT)
1/4" in
Horsepower
0.7 HP
Air Inlet Thread Size (NPT)
1/2" in
Exhaust
Side
Horsepower
3 HP
Hose Size Inside Diameter
1/2"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.9 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Horsepower
0.33 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
3/8 in
Exhaust
Rear
Horsepower
1 HP
Hose Size Inside Diameter
3/8"
Air Inlet Thread Size (NPT)
1/4" in
Exhaust
Rear
Hose Size Inside Diameter
3/8"