Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynabrade 18000 .2HP Autobrade Red Straight-Line Die Grinder, 25,000 RPM, Gearless, Rear Exhaust

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Dynabrade 18000 .2HP Autobrade Red Straight-Line Die Grinder, 25,000 RPM, Gearless, Rear Exhaust

Item #: WBB1611213

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.00 Save up to 15%
Price: $ 92.65

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dynabrade 18000 .2HP Autobrade Red Straight-Line Die Grinder, 25,000 RPM, Gearless, Rear Exhaust

Compact, lightweight design. Includes safety-lock lever; rear exhaust. Smooth, efficient air motor with built-in speed regulator. Composite tool grip absorbs vibration and reduces cold air transmission.

Product Specifications

    • LENGTH INCHES6-1/2
    • WIDTH INCHES2
    • HEIGHT INCHES1-3/4
    • COLOR FINISHRed
    • BRANDDynabrade®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONAutobrade Red Die Grinder
    • MANUFACTURERS PART NUMBER18000
    • MAXIMUM RPM25000
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY6 Months
    • WEIGHT LBS1
    • SERIESAutobrade Red
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • POWER TYPEPneumatic
    • CFM4
    • AIR INLET NPT1/4
    • PRESSURE90 PSIG
    • Overall Length Inches6-1/2
    • HORSEPOWER0.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!