Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8769-23, 9" Vertical Grinder, 7000 RPM, Side Exhaust, 2.3 HP
See all 59 items in product family

Universal Tool UT8769-23, 9" Vertical Grinder, 7000 RPM, Side Exhaust, 2.3 HP

Item #: WBB231442

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 796.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
9" 2.3 HP Vertical Grinder

  • 2.3 HP Motor prevents stall under load
  • Safety lock-off throttle
  • Governor controlled to maintain speed for optimum material removal
  • Double bearing spindle design for durability
  • Built-in exhaust silencer system
  • Power Packed 2.3 HP Six Vane Motor

Product Specifications

    • LENGTH INCHES12.5
    • BRANDUniversal Tool
    • DESCRIPTIONVeritcal Grinder
    • HORSE POWER2.3
    • MANUFACTURERS PART NUMBERUT8769-23
    • MAX WHEEL DIAMETER9" Type 27
    • GUARD TYPEType 27
    • HOSE SIZE I.D1/2
    • EXHAUSTSide
    • SPINDLE SIZE5/8" - 11
    • RPM7000
    • AIR INLET NPT1/2
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!