Take 15% off your entire order!

Offer applied at checkout

Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

Item #: WBB643087

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

This Full-Sized Die Grinder features a Straight design.

Features:
  • Easy to handle
  • Full size to handle most general purpose to heavy duty grinding applications
  • Full-sized, 6-7/8" long body

Product Specifications

  • LENGTH INCHES6-7/8
  • COLOR FINISHPolished Aluminum
  • BRANDSunex® Tools
  • CFM @ 90 PSI4
  • MANUFACTURERS PART NUMBERPT2430
  • PSI90
  • WEIGHT LBS1.32
  • HANDLE MATERIAL Aluminum
  • FREE SPEED (RPM)22000
  • EXHAUSTRear
  • HOSE SIZE I.D3/8"
  • AIR INLET NPT1/4"
  • DUTYMedium
  • GRINDER TYPEStraight Die
  • WARRANTY1 Year
  • SPINDLE SIZE1/4"
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
Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

Item #: WBB643087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant