Sunex Tools PT2440, 1/4" Heavy Duty Air Die Grinder w/5" Extension, 20000 RPM, 4 CFM, 1/4" NPT Inlet

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sunex Tools PT2440, 1/4" Heavy Duty Air Die Grinder w/5" Extension, 20000 RPM, 4 CFM, 1/4" NPT Inlet

Item #: WBB643081

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $39.95 ea.
4+ $34.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sunex Tools PT2440, 1/4" Heavy Duty Air Die Grinder w/5" Extension, 20000 RPM, 4 CFM, 1/4" NPT Inlet

  • Built for heavy-duty applications
  • Extended length of over 10"L, works great in recessed areas
  • Straight drive to provide highest possible RPMs of 20,000
  • Holds most 1/4" shank wheels and bits
  • Variable speed throttle
  • Rear exhaust directs air away from work area

Product Specifications

    • LENGTH INCHES10-3/4
    • COLOR FINISHPolished Aluminum
    • BRANDSunex® Tools
    • CFM @ 90 PSI4
    • MANUFACTURERS PART NUMBERPT2440
    • PSI90
    • WEIGHT LBS1.52
    • HOSE SIZE I.D3/8"
    • FREE SPEED (RPM)20000
    • EXHAUSTRear
    • SPINDLE SIZE1/4"
    • AIR INLET NPT1/4"
    • DUTYHeavy
    • WARRANTY1 Year
    • HANDLE MATERIAL Aluminum
    • GRINDER TYPEStraight Die with 5" Extension

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

air die grinder

Your review: great tool good price would buy again fast shipping quality product

Pros: great tool good price would buy again fast shipping quality product

Cons: 0

Is this review helpful?

air grinder

Your review: by far the best perfect for deep tight deburring

Is this review helpful?

pit pro extended die grinders

Your review: I have been using Pit pro products for the last 11 years & only had one malfunction after the 3rd year due to lack of proper oiling. I am currently using 3 Ext Die grinders one is 11 years old,one is 8 years old & the other one is 2 years old. I use them on a daily basis. I have recently purchased 18 more to sell to my fellow workers

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!