Universal Tool UT8724-12, Angle Die Grinder, 12000 RPM, Rear Exhaust, 0.45 HP
See all 61 items in product family

Universal Tool UT8724-12, Angle Die Grinder, 12000 RPM, Rear Exhaust, 0.45 HP

Item #: WBB231419

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 10%
Price: $ 360.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Angle Die Grinder

  • .45 HP motor prevents stall under load
  • Oil free motor feature machined carbon fiber blades
  • Throttle valve designed for variable speed control
  • Precision 3 piece collet
  • Best for: Continuous use applications found in aerospace and metal fabrication

Product Specifications

    • LENGTH INCHES6.5
    • BRANDUniversal Tool
    • DESCRIPTIONAngle Die Grinder
    • HORSE POWER.45
    • MANUFACTURERS PART NUMBERUT8724-12
    • MAX WHEEL DIAMETER3"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • SPINDLE SIZE--
    • RPM12000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!