Universal Tool UT2720K, Die Grinder Kit, 25000 RPM, Rear Exhaust, 0.4 HP
See all 59 items in product family

Universal Tool UT2720K, Die Grinder Kit, 25000 RPM, Rear Exhaust, 0.4 HP

Item #: WBB231400

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Die Grinder Kit

  • 0.4 HP Motor for extra stall resistance
  • Safety lock-off throttle
  • Rear exhaust keeps work area clean from cuttings
  • Complete with both 1/4" & 1/8" collets and a set of five each 1/4" & 1/8" mounted stones
  • Best for: General intermittent grinding and deburring

Product Specifications

    • LENGTH INCHES5.75
    • BRANDUniversal Tool
    • DESCRIPTIONDie Grinder Kit
    • HORSE POWER.4
    • MANUFACTURERS PART NUMBERUT2720K
    • MAX WHEEL DIAMETER2"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • SPINDLE SIZE--
    • RPM25000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed