Universal Tool UT4420, Die Grinder, 23000 RPM, Front Exhaust, 0.5 HP
See all 61 items in product family

Universal Tool UT4420, Die Grinder, 23000 RPM, Front Exhaust, 0.5 HP

Item #: WBB231414

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $347.00 Save up to 13%
Price: $ 301.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Die Grinder

  • 0.5 HP motor for extra stall resistance
  • All steel construction for heavy duty use and extended life
  • Unique ergonomic triple bearing design reduces vibration
  • Equipped with Erickson® collet for extra precision and holding power
  • Time proven reliability
  • Best for: Grinding in rugged applications

Product Specifications

    • LENGTH INCHES6.8
    • BRANDUniversal Tool
    • DESCRIPTIONDie Grinder
    • MANUFACTURERS PART NUMBERUT4420
    • MAX WHEEL DIAMETER2"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTFront
    • SPINDLE SIZE--
    • RPM23000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"
    • HORSEPOWER.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!