Universal Tool UT8728E, Extended Die Grinder, 22000 RPM, Rear Exhaust, 0.9 HP
See all 59 items in product family

Universal Tool UT8728E, Extended Die Grinder, 22000 RPM, Rear Exhaust, 0.9 HP

Item #: WBB231425

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 373.95
Product Information
Customer Review
Product Q&A
Accessories
Extended Die Grinder

  • 0.9 HP Motor for extra stall resistance
  • Safety lock-off throttle
  • Rear exhaust keeps work area clean from cuttings
  • Precision engineered for added reliability
  • Ergonomic Softouch coating offers ultimate comfort and reduced vibration
  • Best for: Continuous heavy duty grinding

Product Specifications

    • LENGTH INCHES12
    • BRANDUniversal Tool
    • DESCRIPTIONExtended Die Grinder
    • HORSE POWER0.9
    • MANUFACTURERS PART NUMBERUT8728E
    • MAX WHEEL DIAMETER2"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • SPINDLE SIZE--
    • RPM22000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!