Take 15% off your entire order!

Offer applied at checkout

JET JAT-464. 4" Industrial Governed Angle Grinder

JET JAT-464. 4" Industrial Governed Angle Grinder

Item #: WBB2351454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

JET JAT-464. 4" Industrial Governed Angle Grinder

With a governed motor and 1,000 hour intervals between maintenance checks, the JAT-464 will keep up with your heavy use grinding.

Product Specifications

  • LENGTH INCHES11
  • WIDTH INCHES6 1/2
  • HEIGHT INCHES3 1/2
  • COLOR FINISHBlack/Silver
  • BRANDJET®
  • CONSTRUCTIONGoverned
  • DESCRIPTIONJAT-464. 4" Industrial Governed Angle Grinder
  • MANUFACTURERS PART NUMBER505464
  • PACKAGE QUANTITY1
  • STYLEPneumatic
  • LIMITED WARRANTY2 Year
  • WEIGHT LBS4
  • MAX PSI90
  • FREE SPEED (RPM)13,000
  • AIR INLET NPT1/4
  • MADE IN USANo
  • PROMOTION10% Savings
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET JAT-465, 5" Industiral Governed Angle Grinder

Item #: B2351472

Not Yet Rated

Usually ships in 5 to 8 days

$405.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET JAT-464. 4" Industrial Governed Angle Grinder

JET JAT-464. 4" Industrial Governed Angle Grinder

Item #: WBB2351454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    JET JAT-464. 4" Industrial Governed Angle Grinder

    JET JAT-464. 4" Industrial Governed Angle Grinder

    Price: $399.99

    Best Price: $360.95

    You Save: $39.04

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant