Universal Tool UT2710, Mini Die Grinder, 25000 RPM, Rear Exhaust, 0.3 HP
See all 59 items in product family

Universal Tool UT2710, Mini Die Grinder, 25000 RPM, Rear Exhaust, 0.3 HP

Item #: WBB231397

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.00 Save up to 5%
Price: $ 59.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Mini Die Grinder

  • Compact design & light weight reduce operator fatigue
  • Safety lock-off throttle
  • Rear exhaust keeps work area clean from cuttings
  • Best for: General light duty intermittent grinding and deburring

Product Specifications

    • LENGTH INCHES6
    • BRANDUniversal Tool
    • DESCRIPTIONMini Die Grinder
    • HORSE POWER.3
    • MANUFACTURERS PART NUMBERUT2710
    • MAX WHEEL DIAMETER2"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • SPINDLE SIZE--
    • RPM25000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed