K-Tool KTI-87126, Rear Exhaust Angle Die Grinder
See all 4 items in product family

K-Tool KTI-87126, Rear Exhaust Angle Die Grinder

Item #: WBB640351

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Rear Exhaust Angle Die Grinder

Die grinder features full bearing support air motor, rear exhaust independent power regulator and variable speed throttle. Complete with 1/4" collet. Angle head is full bearing construction with a grease fitting for external lubrication. Specifications: 20,000 rpm; 5-1/2" length; 1/4" collet; 3 CFM air consumption.

Product Specifications

    • LENGTH INCHES5-1/2
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-87126
    • TYPERear Exhaust Angle
    • CFM3
    • RPM20000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!