Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-81632, 1/2" Drive Heavy Duty Double Blow Impact Wrench-W/ Extended Anvil
See all 8 items in product family

K-Tool KTI-81632, 1/2" Drive Heavy Duty Double Blow Impact Wrench-W/ Extended Anvil

Item #: WBB640481

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
1/2" Drive Heavy Duty Double Blow Impact Wrench-W/ Extended Anvil

Tool's 2" extended shanks allows for use of flip sockets in professional shops. Specifications: 7,000 rpm; 1/2"-2" square drive; 25-300 ft./lbs. torque; 425 ft./lbs. ultimate torque; 8-3/4" length; 5.6 lbs.; 5 CFM average air consumption.

Product Specifications

    • LENGTH INCHES8-3/4
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-81632
    • TYPEHeavy Duty Double Blow w/ Extended Anvil
    • WORKING TORQUE FT/LBS25-300
    • DRIVE SIZE INCHES1/2 - 2
    • CFM5
    • RPM7000
    • TORQUE RANGE LB-FT425

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!