Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT2310R, 3/4" Impact, 5000 RPM, Front Exhaust, Friction Ring
See all 56 items in product family

Universal Tool UT2310R, 3/4" Impact, 5000 RPM, Front Exhaust, Friction Ring

Item #: WBB231317

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 288.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/4" Pistol Impact Wrench

  • Smooth-fast DynaPact® clutch-900 ftlb max torque
  • Push forward/reverse for single hand operation
  • Rubber scuff guard protects work piece and tool nose
  • Built-in multi position regulator
  • Best for: MRO and vehicle service

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT2310R
    • HOSE SIZE I.D3/8
    • EXHAUSTFront
    • RPM5000
    • SOCKET RETAINERFriction Ring
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • ANVIL3/4" Square
    • WORKING TORQUE FT/LBS160-550
    • MAX TORQUE FT/LBS900
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!