Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-747, 3/8" Magnesium Impact Wrench
See all 9 items in product family

Florida Pneumatic FP-747, 3/8" Magnesium Impact Wrench

Item #: WBB236288

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/8" Magnesium Impact Wrench

  • 320 ft. lb. Torque
  • True 10% Biased Motor and Hard Hitting Oil Bath
  • Hard Hitting Twin Hammer
  • Low Weight Only 2.8 lbs
  • Magnesium Hammer Case for Ultimate Weight Reduction
  • Combined Power Management/Reverse Switch

Product Specifications

    • LENGTH INCHES5-1/4
    • AVERAGE CFM8
    • BRANDFlorida Pneumatic
    • DESCRIPTIONMagnesium Impact Wrench
    • MANUFACTURERS PART NUMBERFP-747
    • WEIGHT LBS2.875
    • HOSE SIZE I.D3/8
    • SQUARE DRIVE INCHES3/8
    • RPM12,000
    • AIR INLET NPT1/4
    • PRESSURE90 PSI
    • MAX TORQUE FT/LBS320
    • TOOL TYPEImpact Wrenches
    • BOLT CAPACITY INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!