Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-81798A, Air Impact Wrench, 1" Drive W/ 6" Extended Anvil
See all 8 items in product family

K-Tool KTI-81798A, Air Impact Wrench, 1" Drive W/ 6" Extended Anvil

Item #: WBB640485

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 265.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
K-Tool KTI-81798A, Air Impact Wrench, 1" Drive W/ 6" Extended Anvil

This 1" Drive impact wrench has a 6-inch extended anvil for extra access and has 1600 ft/lbs of ultimate torque. There are 3 forward and 3 reverse power settings. This tool is a workhorse - it is very powerful and durable.

Features and Benefits:
  • 1600 ft/lbs of torque
  • 4,000 RPM’s
  • 100-1,2000 ft/lbs working torque
  • 10 CFM
  • 6" extended anvil for extra access
  • 3 forward and 3 reverse power settings
  • D Side handle for ease of use
  • Side exhaust directs air away from the job
  • Length: 22-1/2"
  • Weight: 26.2lbs
  • Covered by a 1 year limited warranty. Repairable under warranty up to a year.

Product Specifications

    • LENGTH INCHES22-1/2
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-81798A
    • TYPEHeavy Duty w/ Extended Anvil
    • SIDE GRIP HANDLEYes. D Style
    • DRIVE SIZE1"
    • DUTYHeavy
    • WORKING TORQUE FT/LBS100-1200
    • DRIVE SIZE INCHES1
    • CFM10
    • RPM4000
    • TORQUE RANGE LB-FT100-1200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!