Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Professional Grade 1/2" Air Impact Wrench With Extended 2 Anvil EGA-122

Rollover image to zoom in

Click image to enlarge

Eagle Professional Grade 1/2" Air Impact Wrench With Extended 2 Anvil EGA-122

Item #: WBB1123557

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Eagle Professional Grade 1/2" Air Impact Wrench With Extended 2 Anvil EGA-122


Features:
  • Low Vibration For Less User Fatigue
  • 5 Torque Settings For Forward And Reverse To Adjust Power
  • Aluminum Construction
  • Precision Balanced For Smoother Operation
  • Comfort Grip Handle
  • Twin Hammer Impact Mechanism For Maximum Power
  • Designed With The Professional Tire Shop In Mind, With 550 Ft. Lbs. Of Torque And The 2" Extended Anvil
  • This Impact Gun Is Ideal For Changing Car And Light Truck Tires

Product Specifications

    • BRANDEagle
    • CFM @ 90 PSI4.5 SCFM
    • DESCRIPTIONAir Impact Wrench, Extended Anvil
    • MANUFACTURERS PART NUMBEREGA-122
    • AIR INLET NPT1/4
    • FREE SPEED (RPM)7200
    • CLUTCHTwin Hammer
    • EXHAUSTHandle
    • GRADEProfessional
    • MAX TORQUE FT/LBS550
    • DRIVE SIZE INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!