Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EMAX EATIWH5S1P,Heavy Duty Prem. Twin Hammer Impact Wrench,1/2" Drive,560 ft. lbs,7.1 CFM,1/4" Inlet

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

EMAX EATIWH5S1P,Heavy Duty Prem. Twin Hammer Impact Wrench,1/2" Drive,560 ft. lbs,7.1 CFM,1/4" Inlet

Item #: WBB2190745

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 48%
Price: $ 93.95
Product Information
Customer Review
Product Q&A
EMAX EATIWH5S1P,Heavy Duty Prem. Twin Hammer Impact Wrench,1/2" Drive,560 ft. lbs,7.1 CFM,1/4" Inlet

EMAX EATIWH5S1P ½" Heavy Duty Air Impact Wrench has all the power and performance features you need to get the job done at home, in the shop or garage, and even on the job-site. Perfect tool for tackling all extreme mechanics jobs at home, in the shop or garage, and even on the job-site. Whether rotating tires, removing or tightening lugs, and even frame or brake work; EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. EMAX's easily serviceable two-piece construction with lightweight aluminum alloy body and rugged solid steel front-end body construction offers a compact, lightweight design for comfort while delivering maximum wear and protection for continuous use. The contoured sure-grip handle with full- stroke tease trigger throttle provides variable speed control along with greater comfort and smooth operation. 5 step adjustable power regulation allows for precision torque adjustments and either full power or variable power in either direction. EMAX's heavy duty twin hammer impact mechanism, rotor & anvil are CRMO steel and case hardened to deliver rugged durability and a bolt-busting max torque of 560 ft-lbs. Heat treated spherulitic iron cylinder ensures extended life. The down-ward air exhaust deflector routes exhaust air away from the job and pressure fed lubrication system ensures smooth operation and reliable performance. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries

Product Specifications

    • LENGTH INCHES8-5/8
    • COLOR FINISHBlack
    • BRANDEmax
    • CFM @ 90 PSI7.1
    • MANUFACTURERS PART NUMBEREATIWH5S1P
    • WEIGHT (LBS)5.72
    • RPM8000
    • Anvil Retainer TypeRing Type
    • AIR INLET NPT1/4
    • ANVILAluminum
    • DRIVE SIZE1/2"
    • HANDLE TYPEErgonomic Grip
    • DUTYIndustrial
    • WARRANTYLifetime Limited
    • SAVINGS10 Percent
    • WORKING TORQUE FT/LBS560
    • MAX TORQUE FT/LBS560
    • MINIMUM HOSE SIZE INCHES3/8
    • HOUSING MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!