Universal Tool UT1520C, 1 1/2" Impact, 4500 RPM, Front Exhaust, Through Hole
See all 53 items in product family

Universal Tool UT1520C, 1 1/2" Impact, 4500 RPM, Front Exhaust, Through Hole

Item #: WBB231310

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,882.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1 1/2" Straight Impact Wrench

  • High energy two jaw clutch-3500 ftlb max torque
  • Pressure feed hammer lubrication for added reliability
  • Three piece housing design eases maintenance
  • Extra heavy duty steel hammer case for ultimate durability
  • Built-in exhaust silencer system for noise control
  • Best for: Heavy plant, heavy MRO & off road vehicle service

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT1520C
    • HOSE SIZE I.D3/4
    • EXHAUSTFront
    • RPM4500
    • SOCKET RETAINERThrough Hole
    • AIR INLET NPT1/2
    • PRESSURE90 psi-6.2 bar
    • ANVIL1-1/2" Square
    • WORKING TORQUE FT/LBS725-2500
    • MAX TORQUE FT/LBS3500
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!