Universal Tool UT2110R-1, 1/2" Impact, 7000 RPM, Front Exhaust, Friction Ring
See all 56 items in product family

Universal Tool UT2110R-1, 1/2" Impact, 7000 RPM, Front Exhaust, Friction Ring

Item #: WBB231315

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Pistol Impact Wrench

  • Reliable single hammer-250 ftlb max torque
  • Push forward/reverse for single hand operation
  • Rubber scuff guard protects work piece and tool nose
  • Built-in multi position regulator
  • Best for: MRO and vehicle service

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT2110R-1
    • HOSE SIZE I.D3/8
    • EXHAUSTFront
    • RPM7000
    • SOCKET RETAINERFriction Ring
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • ANVIL1/2" Square
    • WORKING TORQUE FT/LBS35-175
    • MAX TORQUE FT/LBS250
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!