Universal Tool UT1011S, #5 Spline Impact, 5500 RPM, Front Exhaust, Button
See all 56 items in product family

Universal Tool UT1011S, #5 Spline Impact, 5500 RPM, Front Exhaust, Button

Item #: WBB231307

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,295.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Universal Tool UT1011S #5 Spline Drive Straight Impact Wrench, 5500 RPM, Front Exhaust, Button

  • High energy two jaw clutch-2800 ftlb max torque
  • Pressure feed hammer lubrication for added reliability
  • Three piece housing design eases maintenance
  • Extra heavy duty steel hammer case for ultimate durability
  • Built-in exhaust silencer system for noise control
  • Best for: Heavy steel erection, and plant maintenance

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTION#5 Spline Impact Wrench
    • MANUFACTURERS PART NUMBERUT1011S
    • WORKING TORQUE FT/LBS522-1800
    • RPM5500
    • MAX TORQUE FT/LBS2800
    • SOCKET RETAINERButton
    • ANVIL# 5 Spline
    • PRESSURE90 psi-6.2 bar
    • EXHAUSTFront
    • HOSE SIZE I.D3/4
    • AIR INLET NPT1/2
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!