Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Porta-Nails™ 1-3/4" X 16 Ga Steel L-Shape Flooring Nails 4703 (1000 Pack)
See all 3 items in product family

Porta-Nails™ 1-3/4" X 16 Ga Steel L-Shape Flooring Nails 4703 (1000 Pack)

Item #: WBB1105260

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
Accessories
Porta-Nails™ 1-3/4" X 16 Ga Steel L-Shape Flooring Nails 4703 (1000 Pack)

Designed for nailing tongue and groove wood floors, these Porta-Nails™ 1-3/4" x 16-Gauge Steel L-Shape Flooring Nails offer barbs to help prevent backing out and a cupped point for minimal splitting. Use for 1/2", 9/16", 5/8", and 3 /4" solid wood flooring. Comes in a box of 1,000. Compatible with Porta-Nails™ model #470A, Portamatic T and L 16 Ga Floor Nailer.

Product Specifications

    • BRANDPorta-Nails™
    • DESCRIPTION1-3/4" X 16 Ga Steel L-Shape Flooring Nails
    • MANUFACTURERS PART NUMBER4703
    • PACKAGE QUANTITY1000
    • FOR USE WITHPortamatic T and L 16 Ga Floor Air Nailer 470A
    • CASE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!