Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Porta-Nails™ 2" X 16 Ga L-Head Flooring Cleat & Nails 4702 (1000 Pack)
See all 3 items in product family

Porta-Nails™ 2" X 16 Ga L-Head Flooring Cleat & Nails 4702 (1000 Pack)

Item #: WBB1105259

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
Porta-Nails™ 2" X 16 Ga L-Head Flooring Cleat & Nails 4702 (1000 Pack)

The Porta-Nails™ 2", 16-Gauge L-Head Flooring Cleat and Nail is designed for flooring, decorative paneling, ceiling and sub-flooring applications. These L-style nails are made of high strength carbon steel. The 16-gauge nail is perfect for 1/2" to 3/4" solid wood flooring installations. The nails are collated with tape to ensure no glue residue can jamb tools or leave residue on floors. Box of 1,000 covers up to 200 sq. ft. Compatible with Porta-Nails™ model #470A, Portamatic T and L 16 Ga Floor Nailer.

Product Specifications

    • BRANDPorta-Nails™
    • DESCRIPTION2" X 16 Ga L-Head Flooring Cleat & Nails
    • MANUFACTURERS PART NUMBER4702
    • PACKAGE QUANTITY1000
    • CASE QUANTITY5
    • FOR USE WITHPortamatic T and L 16 Ga Floor Air Nailer 470A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!