Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-735W, 3/8" Wobble Mini Ratchet
See all 13 items in product family

Florida Pneumatic FP-735W, 3/8" Wobble Mini Ratchet

Item #: WBB235866

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/8" Wobble Mini Ratchet
  • 25 ft. lb. Torque
  • Very Fast Run-Down 350 RPM
  • Only 5-3/4"L and 1 lb.
  • Ideal for Ultra-Tight Access Work
  • Features Wobble Drive

Product Specifications

    • LENGTH INCHES5-3/4
    • AVERAGE CFM3
    • BRANDFlorida Pneumatic
    • DESCRIPTIONWobble Mini Ratchet
    • MANUFACTURERS PART NUMBERFP-735W
    • WEIGHT LBS1
    • HOSE SIZE I.D1/4
    • SQUARE DRIVE INCHES1/4
    • RPM350
    • AIR INLET NPT1/8
    • PRESSURE90 PSI
    • MAX TORQUE FT/LBS25
    • TOOL TYPERatchets
    • BOLT CAPACITY INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!