Universal Tool UT8944-4, Rivet Nut Tool 1600 RPM - 4 mm Head
See all 48 items in product family

Universal Tool UT8944-4, Rivet Nut Tool 1600 RPM - 4 mm Head

Item #: WBB236369

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 609.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Riv-Nut Tool 1600 RPM W / 4 mm Head

  • A choice of speeds and hold and drive heads to handle Riv-nut® setting from 3mm to #10-32
  • Unique paddle forward-reverse trigger for instant change in direction
  • 0.4 HP Motor for extra stall resistance
  • Through handle exhaust
  • Combined Softouch coating and ergonomic grip offers ultimate comfort and reduced vibration
  • Best for: High volume hold and drive applications in aircraft and light assembly industries

Product Specifications

    • LENGTH INCHES7
    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONRiv Nut Tool
    • HORSE POWER0.4
    • MANUFACTURERS PART NUMBERUT8944-4
    • WATTAGE290
    • WEIGHT LBS2.3
    • HOSE SIZE I.D3/8"
    • EXHAUSTHandle
    • RPM1,600
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • WORKING TORQUE FT/LBS--
    • TOOL TYPEScrewdrivers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed