Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Random Orbital Sander 28515 Self-Generated Vacuum, 1 Per Case, 12000 RPM

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

3M Random Orbital Sander 28515 Self-Generated Vacuum, 1 Per Case, 12000 RPM

Item #: WBB1403888

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.90 Save up to 12%
Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
3M Random Orbital Sander 28515 Self-Generated Vacuum, 1 Per Case, 12000 RPM

Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Features an alloy steel curved-throttle lever with built-in wrist support, 3M(TM) gripping material molded into the interchangeable comfort grip, conveniently located speed control dial, and internal muffler. 3M(TM) Hookit(TM) Clean Sanding Disc Pad, Filter Bag Adaptor and Clean Sanding Filter Bag included.

Product Specifications

    • LENGTH INCHES9.21
    • HEIGHT INCHES3.64
    • BRAND3M™
    • DESCRIPTIONRandom Orbital Sander
    • HORSE POWER0.28
    • MANUFACTURERS PART NUMBER28515
    • PACKAGE QUANTITY1
    • TYPENon-Self-Generated Vacuum
    • WEIGHT LBS1.83
    • MAX RPM12000
    • SERIES3/32" Random Orbital
    • HOSE SIZE I.D3/8
    • EXHAUSTInternal
    • POWER TYPEPneumatic
    • PAD SIZE5"
    • CFM17
    • AIR INLET NPT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!