Take 15% off your entire order!

Offer applied at checkout

Dynabrade 52635 5" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM, Rotational Exhaust

Dynabrade 52635 5" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM, Rotational Exhaust

Item #: WBB1611241

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$632.00 up to 6% OFF

Price: $593.00

$98.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $593.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dynabrade 52635 5" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM, Rotational Exhaust

Includes 51150 Backing Pad, 5" (127 mm) diameter, plus mounting hardware. Accepts optional 5" (127 mm) diameter Abrasive Discs with 7/8" (22 mm) center hole. Dynabrade's 1.3 hp (970 W) Right Angle Sander offer countless grinding and material removal solutions to industries such as metal/stainless steel fabrication, composites, masonry, ironwork and general welding. Designed to the Dynabrade standard of excellence, these tools offer a wide array of features to increase efficiency and maximize operator comfort! Vibration Dampening Side Handle Specially designed to reduce vibration transfer to operator. Removable for left or right hand use. Rotational Exhaust System Rotates a full 360 degree to ensure that exhaust is directed away from operator. Cast Aluminum Construction Tool housing and handle made of solid cast aluminum. Safety-Lock Throttle Lever Prevents accidental start-up of tool. Lever has no sharp edges or pinch-points. Wick-Lube System for Longer Gear Life extends gear life with simple lubrication. All models include Gear Oil and Gear Oil Gun. Insulated Throttle Handle Reduces cold air transmission to operator's hand. Handle position is adjustable, increasing comfort and efficiency.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES5
  • HEIGHT INCHES3-3/5
  • COLOR FINISHTeal
  • BRANDDynabrade®
  • CONSTRUCTIONAluminum
  • DESCRIPTIONDisc Sander w/5" Pad
  • MANUFACTURERS PART NUMBER52635
  • MAXIMUM RPM12000
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLifetime
  • WEIGHT LBS4.4
  • CFM6.1
  • POWER TYPEPneumatic
  • PRESSURE90 PSIG
  • EXHAUSTRotational
  • HOSE SIZE I.D3/8
  • AIR INLET NPT3/8"
  • Overall Length Inches10
  • PAD SIZE5"
  • SPINDLE SIZE5/8"-11
  • HORSEPOWER1.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dynabrade 52634 4-1/2" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM

Item #: B1611240

Not Yet Rated

Usually ships in 5 to 8 days

$444.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynabrade 52635 5" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM, Rotational Exhaust

Dynabrade 52635 5" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM, Rotational Exhaust

Item #: WBB1611241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant