Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-85697, 6" Dual Action Flex Sanding Pad, Yellow Vinyl
See all 4 items in product family

K-Tool KTI-85697, 6" Dual Action Flex Sanding Pad, Yellow Vinyl

Item #: WBB640709

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
6" Dual Action Flex Sanding Pad, Yellow Vinyl

Sanding Pad

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-85697
    • TYPEDual Action
    • DIAMETER6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed